Beli indicator lamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUNLUX Indicator Lamp Pilot LED AD22 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    SUNLUX Indicator Lamp Pilot LED AD22 Series
    Deskripsi:
    Direct, with LED indicator.
    atribut:
    • Type: AD22-22DS
    • Voltage (V): AC 220
    • Diameter (mm): 22
  2. HOOSEKI Indicator Lamp with LED (Lampu Sinyal LED)
    Mulai

    Rp85.900

    HOOSEKI Indicator Lamp with LED (Lampu Sinyal LED)
    Deskripsi:
    The fire indicating lamp is an equipment to go twinkling,to show the position of a fire signal device and to becontrolled vby fire receiver terminal or a repeater whilea fire accident accured.
    atribut:
    • Power Source (V): DC 24
    • Alarm Current (mA): 100
    • Ambient Temperature (°C): -10 to +55
    • Material: Fire-Proof Plastics
    • Dimensions (mm): Ø 92x58 (H)
    • Color: Red
  3. Schneider Electric Harmony XB7
    Rating:
    100% of 100
    (1)
    Mulai

    Rp78.900

  4. OMRON LED Lamp for Indicator Lamp
    Mulai

    Rp149.900

    OMRON LED Lamp for Indicator Lamp
    atribut:
    • Type: Related products
    • Light Source: LED lamp
  5. Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  6. DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp8.900

    DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Indicator Lamp. Anti Shatter.
  7. TONATA Fire Indicating Lamp
    Mulai

    Rp99.900

    TONATA Fire Indicating Lamp
    Deskripsi:
    Fire Indicating Lamp menggunakan LED, lebih hemat, tahan lama dan lebih terang.
    atribut:
    • Alarm Current (mA): 12
    • Ambient Temperature (°C): -10-55
    • Color: Red
    • Dimensions (mm): 92 x 58(H)
    • Material: Fire-Proof Plastics
    • Voltage Range (V): DC 24
  8. Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp7.900

    Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)
    atribut:
    • Hole Diameter (mm): Ø22
    • Light Type: LED
  9. HOOSEKI Alarm Bell (Bel Alarm Kebakaran)
    Mulai

    Rp329.900

    HOOSEKI Alarm Bell (Bel Alarm Kebakaran)
    Deskripsi:
    The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.
    atribut:
    • Power Source (V): DC 24
    • Alarm Current (mA): 30
    • Movement: Motor
    • Material: 3.0 Alloy Alu
    • Dimensions (mm): Ø 150
    • Sound Output (dB): 90/M and above
    • Color: Red
  10. HOOSEKI Manual Call Point (Tombol Alarm Kebakaran Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    HOOSEKI Manual Call Point (Tombol Alarm Kebakaran Manual)
    Deskripsi:
    This Fire Manual Station can quickly transmit a signal to the firereceiver terminals or the repeaters while the button under atransparent protective cover has been pushed at the first findingof a fire accident. (This signal is beyond the accumulated timelimitation).There is a light over the button. The light will light up as a signal has been exactlyreceived by the receiver terminal. There is also a telephone jack for telephonecommunication with attendant at the fire receiver terminal
    atribut:
    • Voltage Range (V): DC 24
    • Alarm Current (mA): 30
    • Contact Rating: 24V DC 100mA
    • Sub-Function: Phone Jack; Confirmation LED; Reset Button
    • Option: Base
    • Material: Fire Proof Plastics
    • Dimensions (mm): Ø 140
    • Color: Red
  11. NEW STAR Door Closer
    Mulai

    Rp1.199.900

    NEW STAR Door Closer
    atribut:
    • Suitable Door Weight (kg): 45 or less
    • Width (mm): 325
    • Depth (mm): 85
    • Height (mm): 114
    • Purpose of Use: For Hinged Door
  12. Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator)
    Mulai

    Rp21.900

    Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator)
    Deskripsi:
    Lampu indikator LED.
    atribut:
    • Diameter (mm): 30
  13. LARKIN Pilot Lamp Round DC (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp12.900

    LARKIN Pilot Lamp Round DC (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    LED Pilot Lamp DC 12V/24V, LED Lifetime 30.000 Hour
    atribut:
    • Voltage (V): 12/24 DC
    • LED Lamp Life Time (hour): 30000
  14. Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)
    Mulai

    Rp129.900

    Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)
    atribut:
    • Height (mm): 42
    • Modular Type: Plastik
    • Width (mm): 30
  15. Traytek Ladder Standard Type W Hotdip Galvanize
    Mulai

    Rp449.900

    Traytek Ladder Standard Type W Hotdip Galvanize
    Deskripsi:
    A cable tray section which has no range direction
    atribut:
    • Height (mm): 100
    • Finishing: Hotdip Galvanize
    • Material: Hot Rolled Miled Steel Sneet (SPHC)
  16. ELPA (Asahi Electric) Led Night Light Jujube Sphere
    Mulai

    Rp139.900

    ELPA (Asahi Electric) Led Night Light Jujube Sphere
    Deskripsi:
    Since LED is used as the source, it is an energy-saving type that consumes less power.
    atribut:
    • Type: For indoor use
    • Operating Temperature Range (°C): 5~35
    • Light Color: Orange
    • Bulb Shape: Jujube sphere
    • Power Input (V): 100, 50/60Hz common use
    • Bolster: E12
    • Power Consumption Rated (W): 0.2
    • Rated Input Current (mA): 5
    • Service Life (hour): 30000
    • Size (Outer Diameter x Total Length) (mm): 20x46
    • Total Luminous Flux (Lm): 1
    • Types of Light Bulb: LED
  17. Horing Lih Indicating Lamp
    Mulai

    Rp229.900

    Horing Lih Indicating Lamp
    Deskripsi:
    Uses white bulb (or low current LED) and installed inside the red lamp cover.When lit, it is clear visible within 10 meters.
    atribut:
    • Dimensions (DxH) (mm): 90x70
    • Consumption Current: 24V DC 60mA / LED 20mA
    • Bulb: 30V/2W bulb or LED
    • Material: Fire-proof Plastic
  18. Shiji Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp6.900

  19. EWIG Pilot Lamp Round with Buzzer (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp18.900

Daftar Harga indicator lamp Terbaru October 2026
SUNLUX Indicator Lamp Pilot LED AD22 SeriesRp9.900
HOOSEKI Indicator Lamp with LED (Lampu Sinyal LED)Rp85.900
Schneider Electric Harmony XB7Rp78.900
OMRON LED Lamp for Indicator LampRp149.900
Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)Rp12.900
DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Rp8.900
TONATA Fire Indicating LampRp99.900
Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)Rp7.900
HOOSEKI Alarm Bell (Bel Alarm Kebakaran)Rp329.900
HOOSEKI Manual Call Point (Tombol Alarm Kebakaran Manual)Rp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait